Motion
VFS5100R-3FZ-06T

SMC CORP OF AMERICA
VFS5100R-3FZ-06T

Solenoid-Operated Air Control Valve - 110-120 V ac, Side Ported (Or None in Case of w/o Subplate)
MI ITEM #09799883
MFR #VFS5100R-3FZ-06T
Price$188.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS5100R-3FZ-06T

Solenoid-Operated Air Control Valve - 110-120 V ac, Side Ported (Or None in Case of w/o Subplate)
MI ITEM #09799883
MFR #VFS5100R-3FZ-06T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$188.85/each

Specifications

Details

  • Country of Origin
    JP
  • Function
    2 position single
  • Piping Type
    Side Ported (Or None in Case of w/o Subplate)
  • Series
    VFS
  • Solenoid Supply Voltage
    110-120 V ac

Overview

Mfr description
VFS5100R-3FZ-06T VALVE SGL PLUGIN BASE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought