Overview
Mfr description
VM123-M5-02SA MECHANICAL VALVE
- Fluid: air
- Compact size
- Piping: side ported, bottom ported
- Possible to choose mounting method with side ported
- Variety of actuator types
Specifications
- Country of OriginJP
- Actuator TypeOne-Way Operation Roller Lever
- Weight87 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data