Motion
VFS5110-3D
Solenoid-Operated Air Control Valve - 110-120 V ac, Side Ported (Or None in Case of w/o Subplate)
Mi Item #09799982
MFR #VFS5110-3D
Price$150.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 110-120 V ac, Side Ported (Or None in Case of w/o Subplate)
Mi Item #09799982
MFR #VFS5110-3D

Mfr description
VFS5110-3D 5 PORT PILOT OPERATED VALVE
  • Fluid: air and inert gas
  • Operating pressure: 0.1MPa to 1.0MPa
  • Effective area (Cv): 2.2 to 5.7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$150.95/each

Specifications

Details

  • Country of Origin
    JP
  • Function
    2 position single
  • Piping Type
    Side Ported (Or None in Case of w/o Subplate)
  • Series
    VFS
  • Solenoid Supply Voltage
    110-120 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)