Overview
Mfr description
VFS5110-3DZA-06N 5 PORT PILOT OPERATED
Specifications
- Piping TypeSide Ported
- Number Of Positions2
- Number Of Solenoids1
- Solenoid Supply Voltage110-120 V ac
- Solenoid Electrical EntryDIN Connector
- Flow Direction4-Way
- Port Size3/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data