Overview
Mfr description
VFS3210-5DZ-02N VALVE, 2POS/DBL, NON
Specifications
- Piping TypeSide Ported
- Number Of Ports
- Number Of Positions2
- Number Of Solenoids2
- Solenoid Supply Voltage24 V dc
- Solenoid Electrical EntryDIN Connector
- Flow Direction4-Way
- Port Size1/4 in
- Manufacturer Catalog
- Actuation2-Position Double
- Thread StandardNPT
- Series3000 Series
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data