Overview
Mfr description
VFS5110-5D-04T VALVE, 2POS/SGL, NON
- Fluid: air and inert gas
- Operating pressure: 0.1MPa to 1.0MPa
- Effective area (Cv): 2.2 to 5.7
- Coil rated voltage: 100, 200 VAC 50/60Hz; 24VDC
- Response time: 60 or less ms
- Ambient/fluid temp: -10 to +60°C
Specifications
- Country of OriginJP
- SeriesVFS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data