Motion
VM220-N02-30YA-B

SMC CORP OF AMERICA
VM220-N02-30YA-B

Manual Mechanical Air Control Valve - 2 Ports, Push Button Operated
Mi Item #09800175
MFR #VM220-N02-30YA-B
Price$29.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VM220-N02-30YA-B

Manual Mechanical Air Control Valve - 2 Ports, Push Button Operated
Mi Item #09800175
MFR #VM220-N02-30YA-B

Mfr description
VM220-N02-30YA-B 2/3 PORT MECHANICAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.95/each

Specifications

Dimensions

  • Weight
    148 g

Details

  • Actuator Type
    Push Button
  • Country of Origin
    JP
  • Number Of Ports  
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)