Motion
VM130-01-34GA

SMC CORP OF AMERICA
VM130-01-34GA

Manual Mechanical Air Control Valve - 3 Ports, Twist Selector Operated
Mi Item #09800216
MFR #VM130-01-34GA
Price$19.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VM130-01-34GA

Manual Mechanical Air Control Valve - 3 Ports, Twist Selector Operated
Mi Item #09800216
MFR #VM130-01-34GA

Mfr description
VM130-01-34GA MECHANICAL VALVE
  • Fluid: air
  • Compact size
  • Piping: side ported, bottom ported
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.30/each

Specifications

Dimensions

  • Weight
    116 g

Details

  • Actuator Type
    Twist Selector
  • Country of Origin
    JP
  • Number Of Ports  
    3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)