Overview
Mfr description
VM130-F01-32BA MECHANICAL VALVE
- Fluid: air
- Compact size
- Piping: side ported, bottom ported
- Possible to choose mounting method with side ported
- Variety of actuator types
Specifications
- Country of OriginJP
- Number Of Ports
- Weight112 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data