Motion
VM230-02-30RA-B

SMC CORP OF AMERICA
VM230-02-30RA-B

Mechanical Valve with 3 Ports
MI ITEM #09800374
MFR #VM230-02-30RA-B
List Price$29.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VM230-02-30RA-B

Mechanical Valve with 3 Ports
MI ITEM #09800374
MFR #VM230-02-30RA-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.95/each for your price

Overview

Mfr description
VM230-02-30RA-B 2/3 PORT MECHANICAL
  • Fluid: air
  • Operating pressure: 0 to 1.0MPa
  • Fluid temperature: -5° to 60°C (no freezing)
  • Port size: 1/4

Specifications

  • Country of Origin
    JP
  • Number Of Ports
  • Weight
    148 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text