Motion
VFS5310-5D-04T

SMC CORP OF AMERICA
VFS5310-5D-04T

Solenoid-Operated Air Control Valve - 4-Way, 3-Position Closed Center, 24 V dc, 2 Solenoid, DIN Connector, Side Ported, 1/2 in, NPTF Threads
MI ITEM #09800666
MFR #VFS5310-5D-04T
List Price$240.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS5310-5D-04T

Solenoid-Operated Air Control Valve - 4-Way, 3-Position Closed Center, 24 V dc, 2 Solenoid, DIN Connector, Side Ported, 1/2 in, NPTF Threads
MI ITEM #09800666
MFR #VFS5310-5D-04T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$240.20/each for your price

Overview

Mfr description
VFS5310-5D-04T VALVE DBL NON PLUGIN

Specifications

  • Piping Type
    Side Ported
  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    DIN Connector
  • Flow Direction
    4-Way
  • Port Size
    1/2 in
  • Manufacturer Catalog
  • Actuation
    3-Position Closed Center
  • Thread Standard
    NPTF
  • Function
    3 position closed center
  • Series
    VFS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text