Overview
Mfr description
VP342K-5DZ1-01NB 3 PORT POPPET TYPE
- 3 port, pilot poppet type valve
- Available with power saving circuit to reduce power consumption
- Port sizes from 1/8 to 1/2, depending on series
- Thread types: Rc, G, NPT, NPTF
Specifications
- Coil SpecificationsStandard
- Pilot TypeInternal Pilot
- PressureHigh-pressure type (1.0 Mpa)
- Weight185 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data