Motion
VNA111A-N8A-5D-B-Q

SMC CORP OF AMERICA
VNA111A-N8A-5D-B-Q

Process valve
MI ITEM #09801084
MFR #VNA111A-N8A-5D-B-Q
List Price$78.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VNA111A-N8A-5D-B-Q

Process valve
MI ITEM #09801084
MFR #VNA111A-N8A-5D-B-Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$78.79/each for your price

Overview

Mfr description
VNA111A-N8A-5D-B-Q PROCESS VALVE
  • External pilot solenoid type
  • Compatible with wide range of gas and oil
  • Operating pressure range: 0 to 1.0 MPa
  • Flow rate ranges from Cv of 0.88 to 43
  • Coil rated voltage: AC(50/60Hz) 100V, 200V, DC 24V, others optional
  • Fluid temperature: -5 to 60°C (no freezing)

Specifications

  • Weight
    0.1 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text