Specifications
Dimensions
- Port Size1/4 BSPP
- Weight158 g
Details
- Coil SpecificationsStandard
- Pilot TypeInternal Pilot
- PressureHigh-pressure type (1.0 Mpa)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)