1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
VFS5500-5FZ-04T
VFS 4/5 PORT SOLENOID VALVE with 3 position pressure center Function
Mi Item #
09801136
MFR #
VFS5500-5FZ-04T
Price
$251.50
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Pneumatic Valves and Manifolds
Solenoid Air Control Valves
SMC CORP OF AMERICA VFS5500-5FZ-04T
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
VFS5500-5FZ-04T
VFS 4/5 PORT SOLENOID VALVE with 3 position pressure center Function
Mi Item #
09801136
MFR #
VFS5500-5FZ-04T
Mfr description
VFS5500-5FZ-04T VALVE DBL PLUGIN BASE
Fluid: air and inert gas
Operating pressure: 0.1MPa to 1.0MPa
Effective area (Cv): 2.2 to 5.7
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$251
.50
/each
Add to Cart
Specifications
Details
Country of Origin
JP
Function
3 position pressure center
Series
VFS
Solenoid Supply Voltage
24 V dc
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items