Motion
VP3165-123DLA-N-Q

SMC CORP OF AMERICA
VP3165-123DLA-N-Q

Solenoid-Operated Air Control Valve - 3-Way, 110 V ac, 1 Solenoid, DIN Terminal, Body Ported (Side), 1-1/4 in
MI ITEM #09801164
MFR #VP3165-123DLA-N-Q
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP3165-123DLA-N-Q

Solenoid-Operated Air Control Valve - 3-Way, 110 V ac, 1 Solenoid, DIN Terminal, Body Ported (Side), 1-1/4 in
MI ITEM #09801164
MFR #VP3165-123DLA-N-Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VP3165-123DLA-N-Q VALVE, SOL
  • Large flow capacity, small exhaust resistance
  • Easy conversion to N.C. or N.O.
  • Possible to use in vacuum or under low pressure
  • Free mounting orientation

Specifications

  • Piping Type
    Body Ported (Side)
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Solenoid Supply Voltage
    110 V ac
  • Solenoid Electrical Entry
    DIN Terminal
  • Flow Direction
    3-Way
  • Port Size
    1-1/4 in
  • Coil Specifications
    Standard
  • Pilot Type
    Internal Pilot
  • Pressure
    Standard (0.7 Mpa)
  • Series
    VP300-700

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text