Motion
VP4254-00PT
Solenoid-Operated Air Control Valve - 4-Way, 2 Solenoid, Conduit Terminal, Base Mounted without Subplate, Without Subplate
Mi Item #09801312
MFR #VP4254-00PT
Price$361.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 4-Way, 2 Solenoid, Conduit Terminal, Base Mounted without Subplate, Without Subplate
Mi Item #09801312
MFR #VP4254-00PT

Mfr description
VP4254-00PT 5 PORT SOLENOID VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$361.12/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    2
  • Piping Type
    Base Mounted without Subplate
  • Solenoid Electrical Entry
    Conduit Terminal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)