1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
VM230-N02-06SA-B
Mechanical Valve with Roller Plunger, 3 Ports
Mi Item #
09801325
MFR #
VM230-N02-06SA-B
Price
$29.85
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Pneumatic Valves and Manifolds
Manual and Mechanical Air Control Valves
SMC CORP OF AMERICA VM230-N02-06SA-B
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
VM230-N02-06SA-B
Mechanical Valve with Roller Plunger, 3 Ports
Mi Item #
09801325
MFR #
VM230-N02-06SA-B
Mfr description
VM230-N02-06SA-B 2/3 PORT MECHANICAL
Fluid: air
Operating pressure: 0 to 1.0MPa
Fluid temperature: -5° to 60°C (no freezing)
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$29
.85
/each
Add to Cart
Specifications
Dimensions
Weight
220 g
Details
Actuator Type
Roller Plunger
Country of Origin
JP
Number Of
Ports
3
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items