Specifications
Dimensions
- Dash Size10
- Hose Dash Size6
- Hose Inside Diameter0.3740 in
- Thread Size 17/8-14
Details
- Additional DetailsGates PRO™ Series wire braid coupling line offers users a professiol-grade hydraulic solution engineered to meet the performance requirements of hydraulic applications across multiple end markets. Gates matched PRO Series hose and coupling lines with engineered crimp specifications ensure end-to-end system performance. The PRO Series line complements Gates’ existing line of MegaSys® hose and couplings, providing a broader range of engineering solutions for modern hydraulic applications.
- CoatingZinc-plated
- ConfigurationStraight
- Country of OriginMX
- End Type 1MJ
- Fitting TypeJIC 37° Flare
- For Use WithPRO Series
- Manufacturer Upc Number770075806219
- MaterialSteel
- Mating Angle37 °
- Seal TypeMated Angle
- SwivelNo
Overview
Mfr description
6P-10MJ 7129-00985
- Qualified with Gates PRO Series hoses in sizes ranging from -4 to -16 offering a complete hydraulic system solution; Provides reliable performance for standard duty applications with applications in industries such as agriculture, construction, mining and manufacturing; System designs can be evaluated and optimized by our experts to ensure you get the right product for the application; One-piece design with the stem and ferrule staked together are fast to assemble; Covers all popular termitions including JIC, ORFS, BSP, DIN, MP, Flanges and Banjo;