Motion
VM230U-F02-08A

SMC CORP OF AMERICA
VM230U-F02-08A

Manual Mechanical Air Control Valve - 3 Ports, Toggle Lever Operated
MI ITEM #09801576
MFR #VM230U-F02-08A
Price$27.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VM230U-F02-08A

Manual Mechanical Air Control Valve - 3 Ports, Toggle Lever Operated
MI ITEM #09801576
MFR #VM230U-F02-08A

Mfr description
VM230U-F02-08A MECHANICAL VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.80/each

Specifications

Dimensions

  • Weight
    200 g

Details

  • Actuator Type
    Toggle Lever
  • Country of Origin
    JP
  • Number Of Ports  
    3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)