Motion
VM250U-N02-35RA

SMC CORP OF AMERICA
VM250U-N02-35RA

Manual Mechanical Air Control Valve - 5 Ports, 3 (Closed Center) Position, Twist Selector Operated
Mi Item #09801665
MFR #VM250U-N02-35RA
Price$54.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VM250U-N02-35RA

Manual Mechanical Air Control Valve - 5 Ports, 3 (Closed Center) Position, Twist Selector Operated
Mi Item #09801665
MFR #VM250U-N02-35RA

Mfr description
VM250U-N02-35RA MECHANICAL VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.90/each

Specifications

Dimensions

  • Weight
    410 g

Details

  • Actuator Type
    Twist Selector
  • Country of Origin
    JP
  • Number Of Ports  
    5
  • Number Of Positions
    3 (Closed Center)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)