Overview
Mfr description
VP517KY-5DZE1 RESIDUAL PRESSURE RELIEF
- Modular connection to AC series F.R.L. units
- Allows for space saving and reduced piping labor
- Power consumption: 0.35 W (Without light) and can be continuously energized
- IP65 Protection rating
Specifications
- Coil SpecificationsStandard
- Pilot TypeInternal Pilot
- PressureHigh-pressure type (1.0 Mpa)
- SeriesVP300-700
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data