Overview
Mfr description
VNA401A-T25A PROCESS VALVE
- Air operated type
- Compatible with wide range of gas and oil
- Operating pressure range: 0 to 1.0 MPa
- Flow rate ranges from Cv of 0.88 to 43
- Fluid temperature: -5 to 99°C (no freezing)
Specifications
- Weight0.8 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data