Motion
VM430-01-32Y
Mechanical Valve with Push Button (Flat Long Head)
MI ITEM #09801906
MFR #VM430-01-32Y
List Price$30.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Valve with Push Button (Flat Long Head)
MI ITEM #09801906
MFR #VM430-01-32Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.45/each for your price

Overview

Mfr description
VM430-01-32Y 3 PORT MECHANICAL VALVE
  • Fluid: air
  • Operating pressure: -100kPa to 1.0MPa
  • Effective area (Cv): 7mm 2 (0.38)
  • Ambient and fluid temperature: -5° to 60°C (no freezing)
  • Port size (nominal size): Rc(PT) 1/8 (6A)

Specifications

  • Country of Origin
    US
  • Actuator Type
    Push Button (Flat Long Head)
  • Weight
    162 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text