Overview
Mfr description
VP3185-125DZA-T VALVE, SOL
Specifications
- Piping TypeBody Ported (Side)
- Number Of Positions2
- Number Of Solenoids1
- Solenoid Supply Voltage24 V dc
- Solenoid Electrical EntryDIN Terminal
- Flow Direction3-Way
- Port Size1-1/4 in
- SeriesVP300-700
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data