Mfr description
VND200D-N15A-BL VALVE, STEAM
- Process valve series VND
- Air operated type
- Orifice size: 7 to 50mm
- Port size: 1/8 to 2 inch
- Operating pressure range: 0 to 0.97 MPa
Click on an icon below to learn more about the compliance and safety data