Motion
VP544-5DZ1-03N-M10-X555

SMC CORP OF AMERICA
VP544-5DZ1-03N-M10-X555

VP300-700 3 PORT SOLENOID VALVE with Internal Pilot Type
MI ITEM #09802377
MFR #VP544-5DZ1-03N-M10-X555
List Price$447.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP544-5DZ1-03N-M10-X555

VP300-700 3 PORT SOLENOID VALVE with Internal Pilot Type
MI ITEM #09802377
MFR #VP544-5DZ1-03N-M10-X555

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$447.23/each for your price

Overview

Mfr description
VP544-5DZ1-03N-M10-X555 VALVE, SOL
  • Safety standard ISO13849-1 certified (corresponding to category 4)
  • Detection of main valve position by safety limit switch
  • Highly reliable construction
  • With soft start valve (-X555)

Specifications

  • Weight
    0.93 kg
  • Coil Specifications
    Standard
  • Pilot Type
    Internal Pilot
  • Pressure
    Standard (0.7 Mpa)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text