Motion
VP742KT-5DZ1-04A

SMC CORP OF AMERICA
VP742KT-5DZ1-04A

Poppet Valve - 1/2 BSPT Ports
MI ITEM #09802671
MFR #VP742KT-5DZ1-04A
Price$132.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP742KT-5DZ1-04A

Poppet Valve - 1/2 BSPT Ports
MI ITEM #09802671
MFR #VP742KT-5DZ1-04A

Mfr description
VP742KT-5DZ1-04A 3 PORT POPPET TYPE
  • 3 port, pilot poppet type valve
  • Available with power saving circuit to reduce power consumption
  • Port sizes from 1/8 to 1/2, depending on series
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.96/each

Specifications

Dimensions

  • Port Size
    1/2 BSPT
  • Weight
    520 g

Details

  • Coil Specifications
    With power saving circuit (DC only)
  • Pilot Type
    Internal Pilot
  • Pressure
    High-pressure type (1.0 Mpa)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)