Motion
VP544-5YZ1-03N-M-X538

SMC CORP OF AMERICA
VP544-5YZ1-03N-M-X538

VP300-700 3 PORT SOLENOID VALVE with Internal Pilot Type
MI ITEM #09802734
MFR #VP544-5YZ1-03N-M-X538
List Price$624.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP544-5YZ1-03N-M-X538

VP300-700 3 PORT SOLENOID VALVE with Internal Pilot Type
MI ITEM #09802734
MFR #VP544-5YZ1-03N-M-X538

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$624.18/each for your price

Overview

Mfr description
VP544-5YZ1-03N-M-X538 VALVE, SOL
  • Safety standard ISO13849-1 for category 3 and 4
  • Dual residual pressure release valve with detection of main valve position
  • Type of actuation: NC (return spring)

Specifications

  • Weight
    0.92 kg
  • Coil Specifications
    Standard
  • Pilot Type
    Internal Pilot
  • Pressure
    Standard (0.7 Mpa)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text