Motion
VP342Y-5L1-01NB-F

SMC CORP OF AMERICA
VP342Y-5L1-01NB-F

VP300-700 3 PORT SOLENOID VALVE with Internal Pilot Type
Mi Item #09802855
MFR #VP342Y-5L1-01NB-F
Price$71.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP342Y-5L1-01NB-F

VP300-700 3 PORT SOLENOID VALVE with Internal Pilot Type
Mi Item #09802855
MFR #VP342Y-5L1-01NB-F

Mfr description
VP342Y-5L1-01NB-F 3 PORT POPPET TYPE
  • Low wattage specification
  • Power consumption : 0.34W w/o light; 0.4W w/light
  • Available in body ported or base mounted styles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.93/each

Specifications

Dimensions

  • Weight
    149 g

Details

  • Coil Specifications
    Standard
  • Pilot Type
    Internal Pilot
  • Pressure
    Standard (0.7 Mpa)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)