Motion
VP3185V-205TB1

SMC CORP OF AMERICA
VP3185V-205TB1

Solenoid-Operated Air Control Valve - 3-Way, 24 V dc, 1 Solenoid, Conduit Terminal, Body Ported (Side), 2.0000 in
MI ITEM #09802909
MFR #VP3185V-205TB1
Price$346.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP3185V-205TB1

Solenoid-Operated Air Control Valve - 3-Way, 24 V dc, 1 Solenoid, Conduit Terminal, Body Ported (Side), 2.0000 in
MI ITEM #09802909
MFR #VP3185V-205TB1

Mfr description
VP3185V-205TB1 VALVE SOL 24VDC
  • Large flow capacity, small exhaust resistance
  • Easy conversion to N.C. or N.O.
  • Possible to use in vacuum or under low pressure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$346.21/each

Specifications

Dimensions

  • Port Size
    2.0000 in

Details

  • Coil Specifications
    Standard
  • Flow Direction
    3-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Pilot Type
    Internal Pilot
  • Piping Type
    Body Ported (Side)
  • Pressure
    Standard (0.7 Mpa)
  • Series
    VP300-700
  • Solenoid Electrical Entry
    Conduit Terminal
  • Solenoid Supply Voltage
    24 V dc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)