Overview
Mfr description
VNH233A-15A-5DZ-Q HIGH PRESSURE COOLANT
- High pressure coolant valve
- 2 or 3 port available
- Port size: 3/8 to 1 inch
- Normally closed operation
- Seal material: NBR, FKM
Specifications
- Weight3.1 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data