Motion
VP342-3G1-02NA-F

SMC CORP OF AMERICA
VP342-3G1-02NA-F

VP300-700 3 PORT SOLENOID VALVE with Internal Pilot Type
Mi Item #09803099
MFR #VP342-3G1-02NA-F
Price$69.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP342-3G1-02NA-F

VP300-700 3 PORT SOLENOID VALVE with Internal Pilot Type
Mi Item #09803099
MFR #VP342-3G1-02NA-F

Mfr description
VP342-3G1-02NA-F 3 PORT POPPET TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.75/each

Specifications

Dimensions

  • Weight
    149 g

Details

  • Coil Specifications
    Standard
  • Pilot Type
    Internal Pilot
  • Pressure
    Standard (0.7 Mpa)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)