Overview
Mfr description
VP342-4DZ1-01NA 3 PORT POPPET TYPE VALVE
Specifications
- Piping TypeBody Ported
- Solenoid Supply Voltage220 V ac
- Solenoid Electrical EntryDIN Terminal with Connector
- Flow Direction2-Way
- Port Size1/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data