Overview
Mfr description
VP744-5DZ1-04F-S1-X538 VALVE, SOL,
- Safety standard ISO13849-1 for category 3 and 4
- Dual residual pressure release valve with detection of main valve position
- Type of actuation: NC (return spring)
Specifications
- Coil SpecificationsStandard
- Pilot TypeInternal Pilot
- PressureStandard (0.7 Mpa)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data