Motion
VP342-5DO1-02A-X108

SMC CORP OF AMERICA
VP342-5DO1-02A-X108

Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, DIN Terminal, Body Ported, 1/4 in
MI ITEM #09803324
MFR #VP342-5DO1-02A-X108
Price$1,786.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP342-5DO1-02A-X108

Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, DIN Terminal, Body Ported, 1/4 in
MI ITEM #09803324
MFR #VP342-5DO1-02A-X108

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,786.12/each

Specifications

Dimensions

  • Port Size
    1/4 in

Details

  • Flow Direction
    2-Way
  • Piping Type
    Body Ported
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc

Overview

Mfr description
VP342-5DO1-02A-X108 VALVE, SOL, JPN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought