Motion
VP344-5YO1-A
VP300/500/700, 3 Port Solenoid Valve, Base Mounted, Single Unit
Mi Item #09803342
MFR #VP344-5YO1-A
Price$71.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VP300/500/700, 3 Port Solenoid Valve, Base Mounted, Single Unit
Mi Item #09803342
MFR #VP344-5YO1-A

Mfr description
VP344-5YO1-A VALVE, SOL
  • 3 port, pilot poppet type valve
  • Available with power saving circuit to reduce power consumption
  • Available with port sizes from 1/8 to 1/2, depending on series
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.93/each

Specifications

Dimensions

  • Weight
    162 g

Details

  • Coil Specifications
    Standard
  • Pilot Type
    Internal Pilot
  • Pressure
    Standard (0.7 Mpa)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)