Overview
Mfr description
VP744-5DZ1-04N-S120-X555 VALVE, SOL
- Safety standard ISO13849-1 certified (corresponding to category 4)
- Detection of main valve position by safety limit switch
- Highly reliable construction
- With soft start valve (-X555)
Specifications
- Coil SpecificationsStandard
- Pilot TypeInternal Pilot
- PressureStandard (0.7 Mpa)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data