Motion
VP544R-5L1-03A

SMC CORP OF AMERICA
VP544R-5L1-03A

VP300-700 3 PORT SOLENOID VALVE with External Pilot Type
Mi Item #09803437
MFR #VP544R-5L1-03A
Price$81.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP544R-5L1-03A

VP300-700 3 PORT SOLENOID VALVE with External Pilot Type
Mi Item #09803437
MFR #VP544R-5L1-03A

Mfr description
VP544R-5L1-03A 3 PORT POPPET TYPE VALVE
  • 3 port, pilot poppet type valve
  • Available with power saving circuit to reduce power consumption
  • Available with port sizes from 1/8 to 1/2, depending on series
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.51/each

Specifications

Dimensions

  • Weight
    245 g

Details

  • Coil Specifications
    Standard
  • Pilot Type
    External Pilot
  • Pressure
    Standard (0.7 Mpa)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)