Specifications
Dimensions
- Weight362 g
Details
- Coil SpecificationsWith power saving circuit (DC only)
- Pilot TypeExternal Pilot
- PressureHigh-pressure type (1.0 Mpa)
Overview
Mfr description
VP544RKT-5DZE1-03A VALVE, SOL
- 3 port, pilot poppet type valve
- Available with power saving circuit to reduce power consumption
- Available with port sizes from 1/8 to 1/2, depending on series
- Thread types: Rc, G, NPT, NPTF