Motion
VP344RY-5DZ1-02NA

SMC CORP OF AMERICA
VP344RY-5DZ1-02NA

VP300-700 3 PORT SOLENOID VALVE with External Pilot Type
Mi Item #09803856
MFR #VP344RY-5DZ1-02NA
Price$76.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP344RY-5DZ1-02NA

VP300-700 3 PORT SOLENOID VALVE with External Pilot Type
Mi Item #09803856
MFR #VP344RY-5DZ1-02NA

Mfr description
VP344RY-5DZ1-02NA 3 PORT POPPET TYPE
  • Low wattage specification
  • Power consumption : 0.34W w/o light; 0.4W w/light
  • Available in body ported or base mounted styles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.42/each

Specifications

Dimensions

  • Weight
    185 g

Details

  • Coil Specifications
    Standard
  • Pilot Type
    External Pilot
  • Pressure
    Standard (0.7 Mpa)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)