Overview
Mfr description
VQ21A1-2GZ-C8-F VALVE, SOL
- Fluid: air, inert gas
- Operating pressure range: 0.01 to 0.6 MPa
- Flow rate: 0.39 Cv (VQ20), 0.81 (VQ30)
- Coil rated voltage: 12, 24VDC; 100, 110, 200VAC
- OFF Response time: 5ms or less
- Ambient/fluid temp: -10 to 50°C
Specifications
- Country of OriginJP
- SeriesVQ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data