Motion
VP544Y-1DZ1-02NA

SMC CORP OF AMERICA
VP544Y-1DZ1-02NA

VP300-700 3 PORT SOLENOID VALVE with Internal Pilot Type
MI ITEM #09804141
MFR #VP544Y-1DZ1-02NA
List Price$88.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP544Y-1DZ1-02NA

VP300-700 3 PORT SOLENOID VALVE with Internal Pilot Type
MI ITEM #09804141
MFR #VP544Y-1DZ1-02NA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$88.17/each for your price

Overview

Mfr description
VP544Y-1DZ1-02NA 3 PORT POPPET TYPE
  • Low wattage specification
  • Power consumption : 0.34W w/o light; 0.4W w/light
  • Available in body ported or base mounted styles
  • Available threads: Rc, G, NPT or NPTF
  • Actuation: N.C. or N.O.

Specifications

  • Coil Specifications
    Standard
  • Pilot Type
    Internal Pilot
  • Pressure
    Standard (0.7 Mpa)
  • Weight
    281 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text