Motion
VFS6100R-5FZ-10T

SMC CORP OF AMERICA
VFS6100R-5FZ-10T

Solenoid-Operated Air Control Valve - 4-Way, 2-Position Single, 24 V dc, 1 Solenoid, Plug Connector, Base Mounted Plug-in with Subplate, 1.0000 in, NPTF Threads
MI ITEM #09804183
MFR #VFS6100R-5FZ-10T
List Price$287.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS6100R-5FZ-10T

Solenoid-Operated Air Control Valve - 4-Way, 2-Position Single, 24 V dc, 1 Solenoid, Plug Connector, Base Mounted Plug-in with Subplate, 1.0000 in, NPTF Threads
MI ITEM #09804183
MFR #VFS6100R-5FZ-10T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$287.93/each for your price

Overview

Mfr description
VFS6100R-5FZ-10T VALVE SGL PLUG-IN BASE

Specifications

  • Piping Type
    Base Mounted Plug-in with Subplate
  • Number Of Ports
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    Plug Connector
  • Flow Direction
    4-Way
  • Port Size
    1.0000 in
  • Manufacturer Catalog
  • Actuation
    2-Position Single
  • Thread Standard
    NPTF
  • Series
    6000 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text