Motion
VFS6110-3DZ-10

SMC CORP OF AMERICA
VFS6110-3DZ-10

VFS 4/5 PORT SOLENOID VALVE with 2 position single Function
Mi Item #09804226
MFR #VFS6110-3DZ-10
Price$246.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS6110-3DZ-10

VFS 4/5 PORT SOLENOID VALVE with 2 position single Function
Mi Item #09804226
MFR #VFS6110-3DZ-10

Mfr description
VFS6110-3DZ-10 VALVE SGL NON-PLUG-IN
  • Available as single or double solenoid configuration
  • Plug-in & non plug-in type
  • Flow Characteristics: CV: 6.8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$246.05/each

Specifications

Details

  • Country of Origin
    JP
  • Function
    2 position single
  • Series
    VFS
  • Solenoid Supply Voltage
    110-120 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)