Motion
VFS6110-5DZ-06

SMC CORP OF AMERICA
VFS6110-5DZ-06

VFS 4/5 PORT SOLENOID VALVE with 2 position single Function
MI ITEM #09804271
MFR #VFS6110-5DZ-06
List Price$246.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS6110-5DZ-06

VFS 4/5 PORT SOLENOID VALVE with 2 position single Function
MI ITEM #09804271
MFR #VFS6110-5DZ-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$246.05/each for your price

Overview

Mfr description
VFS6110-5DZ-06 VALVE SGL NON-PLUG-IN
  • Available as single or double solenoid configuration
  • Plug-in & non plug-in type
  • Flow Characteristics: CV: 6.8
  • Low power consumption: 1.8W DC/2.3 VA AC

Specifications

  • Country of Origin
    JP
  • Solenoid Supply Voltage
    24 V dc
  • Function
    2 position single
  • Series
    VFS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text