Motion
VFS6110-5DZ-06N-Q

SMC CORP OF AMERICA
VFS6110-5DZ-06N-Q

Solenoid-Operated Air Control Valve - 4-Way, 2-Position Single, 24 V dc, 1 Solenoid, DIN Connector, Base Mounted Non Plug-in with Subplate, 3/4 in, NPT Threads
MI ITEM #09804274
MFR #VFS6110-5DZ-06N-Q
Price$279.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS6110-5DZ-06N-Q

Solenoid-Operated Air Control Valve - 4-Way, 2-Position Single, 24 V dc, 1 Solenoid, DIN Connector, Base Mounted Non Plug-in with Subplate, 3/4 in, NPT Threads
MI ITEM #09804274
MFR #VFS6110-5DZ-06N-Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$279.12/each

Specifications

Dimensions

  • Port Size
    3/4 in

Details

  • Actuation
    2-Position Single
  • Flow Direction
    4-Way
  • Manufacturer Catalog
  • Number Of Ports  
    2
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Base Mounted Non Plug-in with Subplate
  • Series
    6000 Series
  • Solenoid Electrical Entry
    DIN Connector
  • Solenoid Supply Voltage
    24 V dc
  • Thread Standard
    NPT

Overview

Mfr description
VFS6110-5DZ-06N-Q 5 PORT PILOT OPERATED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought