Overview
Mfr description
VQ1301N-5C1 5 PORT PLUG IN VALVE
Specifications
- Piping TypeBase Mounted Plug-in
- Country of OriginJP
- Number Of Positions3
- Number Of Solenoids2
- Solenoid Supply Voltage24 V dc
- Flow Direction4-Way
- SeriesVQ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data