Motion
VQ2500-5CW1
Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, Base Mounted Plug-in
MI ITEM #09804429
MFR #VQ2500-5CW1
List Price$112.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, Base Mounted Plug-in
MI ITEM #09804429
MFR #VQ2500-5CW1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$112.73/each for your price

Overview

Mfr description
VQ2500-5CW1 5 PORT PLUG IN VALVE
  • Fluid: air/inert gas
  • Operating pressure range: 0.1 - 0.7MPa(high pressure type 1.0MPa)
  • Coil rated voltage: 12, 24VDC;100, 110, 200, 220VAC
  • Optional dual 3-port valves, 4 position (rubber seal type only)

Specifications

  • Piping Type
    Base Mounted Plug-in
  • Country of Origin
    JP
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Solenoid Supply Voltage
    24 V dc
  • Flow Direction
    4-Way
  • Series
    VQ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text