Motion
VQ1400-51
Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, Plug Connector, Base Mounted Plug-in
MI ITEM #09804443
MFR #VQ1400-51
Price$93.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, Plug Connector, Base Mounted Plug-in
MI ITEM #09804443
MFR #VQ1400-51

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$93.85/each

Specifications

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Piping Type
    Base Mounted Plug-in
  • Series
    VQ
  • Solenoid Electrical Entry
    Plug Connector
  • Solenoid Supply Voltage
    24 V dc

Overview

Mfr description
VQ1400-51 5 PORT PLUG IN VALVE
  • Fluid: air/inert gas
  • Operating pressure range: 0.1MPa - 0.7MPa(high pressure style 1.0MPa)
  • Coil rated voltage: 12, 24VDC;100, 110, 200, 220VAC
  • Ambient & fluid temperature: -10 to 50°C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought